noscriptFacom Single End, Combination Spanner, 10mm, Metric 39.10 | Cromwell Tools

Facom

Single End, Combination Spanner, 10mm, Metric

SKU:

FAC5820294E

MPN:

39.10

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (5)

    Product Details

    To ISO 7738, NF ISO 7738. Short shank and compact heads. Ideal where access is restricted. 12-point ring angled at 15°. 6-point ring angled at 15°. Satin chrome finish.
    Ring head angle - 15°
    Open end head angle - 15°


    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148510998763

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Hardened Steel

    Metric or Imperial

    Metric

    MFR Part No.

    39.1

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    103mm

    Single or Double End

    Double End

    Spanner Size

    10mm

    Standards Met

    ASME B107.100 DIN 1711-1 DIN ISO 691 E74-306 ISO 1711-1 ISO 3318 ISO 691 ISO 7738 NF ISO 1711-1 NF ISO 3318 NF ISO 691 NF ISO 7738

    Type

    Combination Spanner

    UNSPSC Code

    27111726