£5.79
Ex VAT
£6.95
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
ISO 691 - ISO 1711-1 - ISO 3318 - ISO 7738 - DIN 3113
12-point OGV® ring angled at 15°.
Open end angled at 15° from handle axis.
OGV® profile maximizing the contact surface with the nut for a longer lifetime.
Forged in Chrome Vanadium steel.
High chrome finish.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum durability
• One open end and one ring end for versatility of use
• Open end is angled at 15° from the handle axis to allow the user to deliver maximum torque with ease
• 12 point OGV® ring end maximises the contact surface with the nut for an easier turn and bolstered product longevity
• High chrome finish makes for an easy tool clean
• Available in a range of metric sizes to suit your needs
Typical Applications
• Automotive
• Plumbing
• DIY
• Construction
Standards
• ISO 691
• ISO 1711-1
• ISO 3318
• ISO 7738
• DIN 3113
Attribute | Value |
---|---|
Brand | Expert by Facom |
EAN | 3258951132081 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E113208 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 170mm |
Single or Double End | Double End |
Spanner Size | 13mm |
Standards Met | DIN 3113 ISO 1711-1 ISO 3318 ISO 691 ISO 7738 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |