Expert by Facom

Single End, Combination Spanner, 14mm, Metric

SKU:

BTL5822844Q

MPN:

E113209

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (2)

    Product Details

    This range of metric combination spanners is forged from chrome vanadium steel with a 15° open end angled handle and a 12 point OGV® ring end. Available in a range of sizes, the product has a chrome finish and meets all industry standards.


    Features and Benefits
    • Manufactured from chrome vanadium steel for maximum resilience
    • Chrome finish protects against corrosion, wear and tear and makes for an easier tool clean
    • Available in a range of metric sizes to suit your requirements
    • 12- point OGV® ring angled at 15° for easier access even in confined spaces
    • Open end angled at 15° from handle axis to create a more comfortable and natural use
    • OGV® profile maximizing the contact surface with the nut for better tool longevity and easier turning


    Typical Applications
    • Automotive
    • Plumbing
    • Engineering


    Standards
    • ISO 691
    • ISO 1711-1
    • ISO 3318
    • ISO 7738
    • DIN 3113


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Expert by Facom

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    High Chrome Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    E113209

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    180mm

    Single or Double End

    Double End

    Spanner Size

    14mm

    Standards Met

    DIN3113 ISO 1711-1 ISO 3318 ISO 691 ISO 7738

    Type

    Combination Spanner

    UNSPSC Code

    27111726