Gedore

Single End, Combination Spanner, 22mm, Metric

SKU:

GED5820713E

MPN:

6002100

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (4)

    Product Details

    1B
    Same size each end. Ring 10° offset from shaft, extra strong rings but thin wall. Gedore vanadium steel 31CrV3, chrome-plated, polished rings. To DIN 3113 Form B, ISO3318, ISO7738.


    Product Specification
    Attribute
    Value

    Brand

    Gedore

    EAN

    4010886600214

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Polished

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    6002100

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    292mm

    Series

    1B

    Single or Double End

    Double End

    Spanner Size

    22mm

    Standards Met

    DIN 3113 Form B ISO 1085 ISO 3318

    Type

    Combination Spanner

    UNSPSC Code

    27111726