Expert by Facom

Single End, Combination Spanner, 23mm, Metric

SKU:

BTL5822845A

MPN:

E113218

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (23)

    Product Details

    These combination spanners are crafted in chrome vanadium steel and finish in high chrome.


    Features and Benefits:
    •The ring spanner end has a 12-point OGV® profile angled at 15°, maximising the contact surface with the nut for a longer lifetime


    Product Specification
    Attribute
    Value

    Brand

    Expert by Facom

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    High Chrome Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    E113218

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    260mm

    Single or Double End

    Double End

    Spanner Size

    23mm

    Standards Met

    DIN 3113 ISO 1711-1 ISO 3318 ISO 691 ISO 7738

    Type

    Combination Spanner

    UNSPSC Code

    27111726