Expert by Facom

Single End, Combination Spanner, 27mm, Metric

SKU:

BTL5822845E

MPN:

E113222

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (24)

    Product Details

    ISO 691 - ISO 1711-1 - ISO 3318 - ISO 7738 - DIN 3113
    12-point OGV® ring angled at 15°.
    Open end angled at 15° from handle axis.
    OGV® profile maximizing the contact surface with the nut for a longer lifetime.
    Forged in Chrome Vanadium steel.
    High chrome finish.


    Features and Benefits
    • Manufactured from chrome vanadium steel for maximum durability
    • One open end and one ring end for versatility of use
    • Open end is angled at 15° from the handle axis to allow the user to deliver maximum torque with ease
    • 12 point OGV® ring end maximises the contact surface with the nut for an easier turn and bolstered product longevity
    • High chrome finish makes for an easy tool clean
    • Available in a range of metric sizes to suit your needs


    Typical Applications
    • Automotive
    • Plumbing
    • DIY
    • Construction


    Standards
    • ISO 691
    • ISO 1711-1
    • ISO 3318
    • ISO 7738
    • DIN 3113


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Expert by Facom

    EAN

    3258951132227

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Polished

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    E113222

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    310mm

    Single or Double End

    Double End

    Spanner Size

    27mm

    Standards Met

    DIN 3113 ISO 1711-1 ISO 3318 ISO 691 ISO 7738

    Type

    Combination Spanner

    UNSPSC Code

    27111726