Facom

Single End, Combination Spanner, 3/4in., Imperial

SKU:

FAC5820547X

MPN:

440.3/4

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (3)

    Product Details

    Open end profile is designed to allow greater accessibility & turning arc versus standard pattern combination wrenches. Ring end is thin walled with a high relief zone for greater access to recessed and hard to access bolts. Open ends have mechanical characteristics above and beyond NF ISO 1711 - 1. Ring ends are designed to outperform Aerospace SAE AS 954E Standards
    Ring head angle - 15°
    Open end head angle - 15°


    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148517683433

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Hardened Steel

    Metric or Imperial

    Imperial

    MFR Part No.

    440.3/4

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    216mm

    Single or Double End

    Double End

    Standards Met

    ASME B107.100 SAE AS954G

    Type

    Combination Spanner

    UNSPSC Code

    27111726