£6.29
Ex VAT
£7.55
Inc VAT
16 Variations Available
Product Details
Product Specification
Open end profile is designed to allow greater accessibility & turning arc versus standard pattern combination wrenches. Ring end is thin walled with a high relief zone for greater access to recessed and hard to access bolts. Open ends have mechanical characteristics above and beyond NF ISO 1711 - 1. Ring ends are designed to outperform Aerospace SAE AS 954E Standards
Ring head angle - 15°
Open end head angle - 15°
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148517682801 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Hardened Steel |
Metric or Imperial | Imperial |
MFR Part No. | 440.3/8 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 145mm |
Single or Double End | Double End |
Standards Met | ASME B107.100 SAE AS954G |
Type | Combination Spanner |
UNSPSC Code | 27111726 |