£62.49
Ex VAT
£74.99
Inc VAT
20 Variations Available
Product Details
Product Specification
Manufactured from chrome vanadium steel, these metric sized offset combination spanners are ideal for use across varied industries. Possessing a 15° cranked open end and an offset ring end at 50°, each product is up to 25% longer than conventional DIN 3113 combination spanners. Finished with a chrome plating, the product is available in an array of sizes.
Features and Benefits
• Available to purchase in a range of metric sizes to ensure you have the correct size for your desired applications
• Manufactured from chrome vanadium steel making for a highly robust product
• Chrome plated finish protects the product from corrosion as well as more general wear and tear
• 15° cranked open end for access even in confined or restricted spaces
• 50° ring head angle for turning in awkward places
• Each product is up to 25% longer than conventional spanners for a greater reach
Typical Applications
• Construction
• DIY
• Automotive
Standards
• DIN 3113B
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140131521 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 380mm |
Single or Double End | Double End |
Spanner Size | 32mm |
Standards Met | DIN 3113B |
Type | Combination Spanner |
UNSPSC Code | 27111726 |