£9.99
Ex VAT
£11.99
Inc VAT
15 Variations Available
Product Details
Product Specification
To ISO 7738, NF ISO 7738. Short shank and compact heads. Ideal where access is restricted. 12-point ring angled at 15°. 6-point ring angled at 15°. Satin chrome finish.
Ring head angle - 15°
Open end head angle - 15°
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148510998626 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Hardened Steel |
Metric or Imperial | Metric |
MFR Part No. | 39.4H |
Number of Pieces | 1 |
Number of Points | 6 |
Overall Length | 77mm |
Single or Double End | Double End |
Spanner Size | 4mm |
Standards Met | ASME B107.100 DIN 1711-1 DIN ISO 691 E74-306 ISO 1711-1 ISO 3318 ISO 691 ISO 7738 NF ISO 1711-1 NF ISO 3318 NF ISO 691 NF ISO 7738 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |