Kennedy-Pro

Single End, Combination Spanner, 5/16in., Imperial

SKU:

KEN5823250K

MPN:

5823250K

£5.19

Ex VAT

£6.23

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel with a highly polished mirror finish, this range of combination spanners is designed for professional use. The mirror finish prevents oil and dirt from adhering to the spanner making for easier cleaning and the chrome plating prevents rust. Each spanner possesses a long reach, wall drive and a ring head angle of 15°. Available in a range of imperial sizes to suit your requirements.


    Features and Benefits
    • Ring head angle of 15° allows for easier turning and access in restricted areas
    • Chrome plating prevents corrosion and bolsters product longevity
    • Manufactured from chrome vanadium steel which is extremely resilient
    • Double ended nature allows the tool to be used for varied and multiple applications
    • Highly polished mirror finish repels dirt and grime and in turn makes for an easier tool clean
    • Available in a variety of sizes to ensure you find the right product for your desired application


    Typical Applications
    • Automotive
    • Engineering
    • Construction
    • Plumbing
    • DIY


    Standards
    • ANSE B107.6


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140130869

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    148mm

    Single or Double End

    Double End

    Standards Met

    ANSE B107.6.

    Type

    Combination Spanner

    UNSPSC Code

    27111726