£4.49
Ex VAT
£5.39
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
This range of metric combination spanners is forged from chrome vanadium steel with a 15° open end angled handle and a 12 point OGV® ring end. Available in a range of sizes, the product has a chrome finish and meets all industry standards.
Features and Benefits
• Manufactured from chrome vanadium steel for maximum resilience
• Chrome finish protects against corrosion, wear and tear and makes for an easier tool clean
• Available in a range of metric sizes to suit your requirements
• 12- point OGV® ring angled at 15° for easier access even in confined spaces
• Open end angled at 15° from handle axis to create a more comfortable and natural use
• OGV® profile maximizing the contact surface with the nut for better tool longevity and easier turning
Typical Applications
• Automotive
• Plumbing
• Engineering
Standards
• ISO 691
• ISO 1711-1
• ISO 3318
• ISO 7738
• DIN 3113
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | High Chrome Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E113229 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 93mm |
Single or Double End | Double End |
Spanner Size | 5.5mm |
Standards Met | DIN3113 ISO 1711-1 ISO 3318 ISO 691 ISO 7738 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |