£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
44
Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts.
Heads hinged at 15°.
Metric sizes: 3.2 to 42 mm.
Presentation: satin chrome finish.
NF ISO 10102, NF ISO 3318, NF ISO 1711-1, NF ISO 691, ISO 10102, ISO 3318, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, DIN 3110
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148517679146 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 440.5H |
Number of Pieces | 1 |
Number of Points | 12 |
Single or Double End | Double End |
Spanner Size | 5mm |
Standards Met | DIN 3110 DIN ISO 1711-1 DIN ISO 691 ISO 10102 ISO 1711-1 ISO 3318 ISO 691 NF ISO 10102 NF ISO 1711-1 NF ISO 3318 NF ISO 691 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |