£8.79
Ex VAT
£10.55
Inc VAT
26 Variations Available
Product Details
Product Specification
1B
Same size each end. Ring 10° offset from shaft, extra strong rings but thin wall. Gedore vanadium steel 31CrV3, chrome-plated, polished rings. To DIN 3113 Form B, ISO3318, ISO7738.
Attribute | Value |
---|---|
Brand | Gedore |
EAN | 4010886600047 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 6000400 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 100mm |
Series | 1B |
Single or Double End | Double End |
Spanner Size | 6mm |
Standards Met | DIN 3113 Form B ISO 1085 ISO 3318 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |