£2.79
Ex VAT
£3.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Made from fully polished chrome vanadium steel, these metric combination spanners possess one ring and one open end, both 15° offset. The product is available in a range of sizes and is suited for general purpose, industrial use.
Features and Benefits
• Manufactured from chrome vanadium steel for optimum durability
• Fully polished finish repels dirt and grime for an easier tool clean
• 15° offset heads allow for easier turning and good access in confined spaces
• One ring end and one open for versatility of use
• Available in a range of metric sizes to suit your needs
Typical Applications
• Construction
• Plumbing
• Engineering
• Automotive
Standards
• DIN 3113
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140301221 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 100mm |
Single or Double End | Double End |
Spanner Size | 6mm |
Standards Met | DIN 3113 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |