£10.49
Ex VAT
£12.59
Inc VAT
13 Variations Available
Product Details
Product Specification
To ISO 7738, NF ISO 7738. Short shank and compact heads. Ideal where access is restricted. 12-point ring angled at 15°. 6-point ring angled at 15°.
Satin chrome finish.
Ring head angle - 15°
Open end head angle - 15°
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148510999067 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Hardened Steel |
Metric or Imperial | Imperial |
MFR Part No. | 39.7/32H |
Number of Pieces | 1 |
Number of Points | 6 |
Overall Length | 84mm |
Single or Double End | Double End |
Standards Met | ASME B107.100 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |