£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
ASME B 107-100
12-point OGV® ring angled at 15°.
Open end angled at 15° from handle axis.
OGV® profile maximizing the contact surface with the nut for a longer lifetime.
Forged in Chrome Vanadium steel.
High chrome finish.
Attribute | Value |
---|---|
Brand | Expert by Facom |
EAN | 3258951133606 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
MFR Part No. | E113360 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 260mm |
Single or Double End | Double End |
Standards Met | ASME B107.100 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |