£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Innovative head design allows for all sizes of conduit bushes to be tightened/untightened even with cabling in place.
Zinc phosphate coated, tough alloy steel for increased strength and durability.
Soft grip, tri-lobe handle for exceptional comfort and control.
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969434712 |
ECLASS Code | 21040105 |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | T4755 |
Overall Length | 190mm |
Single or Double End | Single End |
Spanner Size | 10mm |
Type | Conduit Bush Spanner |
UNSPSC Code | 27111726 |