£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
1/2" Insulated Extension Bars
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269017607 |
ECLASS Code | 21040105 |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | 1760 |
Overall Length | 125mm |
Single or Double End | Single End |
Type | Extension |
UNSPSC Code | 27111726 |