£13.79
Ex VAT
£16.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Britool "Expert" Flare Nut Wrench
Wide spanner handle enables the user to apply high power comfortably without hurting the hand. Handle is dimpled to aid grip with oily hands. Polished Chrome Vanadium Alloy for superior strength and durability. Openended ring angled at 15 degress to aid access for flush fastener turning and also protect knuckles.
Bright chrome finish. To DIN3118/ISO691.
Available in the following sizes:
Metric 6Pt 7x9 + 8x10 + 11x13 + 12x14mm
Metric 12Pt 17x19 + 19x22 + 24x27mm
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E117395 |
Number of Points | 12 |
Single or Double End | Single End |
Spanner Size | 19 x 22mm |
Standards Met | DIN 3118 ISO 695 |
Type | Flare Nut Spanner |
UNSPSC Code | 27111726 |