£40.09
Ex VAT
£48.11
Inc VAT
10 Variations Available
Product Details
Product Specification
Flare End
16mm Bore - Metric
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140251632 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Metric or Imperial | Metric |
Single or Double End | Single End |
Spanner Size | 14mm |
Type | Flare Spigot Fitting |
UNSPSC Code | 27111726 |