£23.79
Ex VAT
£28.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Heavy duty tools constructed from Nylon11 moulding.
Resistant to electricity, temperature and moisture.
Spanner is ideal for use in any application and come with warning thumb stop.
The spanner is compliant with EN60900 (including CAT C) for use in extreme temperatures and is guaranteed to last for a long period of time.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269003600 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | Yes |
Metric or Imperial | Metric |
MFR Part No. | 360 |
Single or Double End | Single End |
Spanner Size | 19mm |
Standards Met | IEC 60900:2004 |
Type | Insulated Open End Spanner |
UNSPSC Code | 27111726 |