£17.49
Ex VAT
£20.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Insulated Single End Ring Spanners
Chrome vanadium single ended open jaw spanners. Spanner dimensions conform to DIN 7446. Fully insulated to conform to VDE 0680/201 and EN 60900:2012 standards for safe electrical applications up to 1000V.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140114807 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | Yes |
Metric or Imperial | Metric |
MFR Part No. | KEN5349230K |
Single or Double End | Single End |
Spanner Size | 13mm |
Standards Met | EN 60900:2012 VDE 0680/201 |
Type | Insulated Ring Spanner |
UNSPSC Code | 27111726 |