£24.49
Ex VAT
£29.39
Inc VAT
3 Variations Available
Product Details
Product Specification
ITL Totally Insulated Ring Spanners.
Insulated to 1000V and extensively tested to ensure compliance with all regulations, ITL's ring spanners are totally encased in insulated material to ensure full protection.
The spanners are available in a choice of sizes; use the table below and choose which is perfect for your needs using the dropdown selection box above.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269010905 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | Yes |
Metric or Imperial | Metric |
MFR Part No. | 1090 |
Single or Double End | Single End |
Spanner Size | 17mm |
Standards Met | IEC 60900:2004 |
Type | Insulated Ring Spanner |
UNSPSC Code | 27111726 |