£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Spark Resistant Swedish Type Wrench
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140406155 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Material | Aluminium Bronze |
Metric or Imperial | Metric |
Overall Length | 530mm |
Single or Double End | Single End |
Spanner Size | 530mm |
Standards Met | DIN5234 |
Type | Non-Sparking Adjustable Spanner |
UNSPSC Code | 27111726 |