noscriptKennedy Single End, Non-Sparking Combination Spanner, 8mm, Metric 5755620K | Cromwell Tools

Kennedy

Single End, Non-Sparking Combination Spanner, 8mm, Metric

SKU:

KEN5755620K

MPN:

5755620K

£25.99

Ex VAT

£31.19

Inc VAT

IN STOCK (16)

    Product Details

    Combination Spanners
    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140299160

    ECLASS Code

    21040105

    End Style

    Combination

    Insulated

    No

    Material

    Beryllium Copper

    Metric or Imperial

    Metric

    Overall Length

    125mm

    Single or Double End

    Double End

    Spanner Size

    8mm

    Standards Met

    DIN3113

    Type

    Non-Sparking Combination Spanner

    UNSPSC Code

    27111726