£36.49
Ex VAT
£43.79
Inc VAT
4 Variations Available
Product Details
Product Specification
An open ended podger spanner forged from high quality chrome steel which provides extra strength for extra leverage. Ground and polished before being heat-treated within rigid controls for consistent and reliable strength.
Polished again before the final process of computer controlled nickel chrome plating,
Manufactured to exceed the torque requirement of the relevant DIN standards and offer increased safety for the user.
Features and Benefits
• Size 24 mm
Attribute | Value |
---|---|
Brand | King Dick |
EAN | 5024763237577 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | OPM 424 |
Overall Length | 380mm |
Single or Double End | Single End |
Spanner Size | 24mm |
Type | Open End Podger Spanner |
UNSPSC Code | 27111726 |