£41.89
Ex VAT
£50.27
Inc VAT
21 Variations Available
Product Details
Product Specification
These open ended spigot ends are designed for attaching to spanners. All products have a 16mm bore and are designed to suit metric spanners. All spigot ends are manufactured from durable chrome vanadium steel.
Features and Benefits
• Available to suit a variety of metric spanner sizes to suit your requirements
• Easy to attach to a suitable spanner for ease of use
• Manufactured from chrome vanadium steel for durability
Typical Applications
• Automotive
• Construction
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140250963 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Single or Double End | Single End |
Spanner Size | 12mm |
Type | Open End Spigot Fitting |
UNSPSC Code | 27111726 |