Kennedy

Single End, Open End Spigot Fitting, 1in., Imperial

SKU:

KEN5813600K

MPN:

5813600K

£50.49

Ex VAT

£60.59

Inc VAT

IN STOCK (28)

    Product Details

    Open End
    16mm Bore AF (Inch)


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140251243

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    No

    Metric or Imperial

    Imperial

    Single or Double End

    Single End

    Type

    Open End Spigot Fitting

    UNSPSC Code

    27111726