Kennedy

Single End, Open End Spigot Fitting, 22mm, Metric

SKU:

KEN5812940K

MPN:

5812940K

£43.49

Ex VAT

£52.19

Inc VAT

IN STOCK (50+)

    Product Details

    These open ended spigot ends are designed for attaching to spanners. All products have a 16mm bore and are designed to suit metric spanners. All spigot ends are manufactured from durable chrome vanadium steel.


    Features and Benefits
    • Available to suit a variety of metric spanner sizes to suit your requirements
    • Easy to attach to a suitable spanner for ease of use
    • Manufactured from chrome vanadium steel for durability


    Typical Applications
    • Automotive
    • Construction
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140251069

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Single or Double End

    Single End

    Spanner Size

    22mm

    Type

    Open End Spigot Fitting

    UNSPSC Code

    27111726