£57.99
Ex VAT
£69.59
Inc VAT
21 Variations Available
Product Details
Product Specification
Open End
16mm spigot
Attribute | Value |
---|---|
Brand | Norbar |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 29856 |
Overall Length | 100mm |
Single or Double End | Single End |
Spanner Size | 24mm |
Type | Open End Spigot Fitting |
UNSPSC Code | 27111726 |