£82.49
Ex VAT
£98.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Open End
22mm spigot
Attribute | Value |
---|---|
Brand | Norbar |
EAN | 4002805879542 |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 29963.41 |
Overall Length | 105mm |
Single or Double End | Single End |
Spanner Size | 41mm |
Type | Open End Spigot Fitting |
UNSPSC Code | 27111726 |