£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
These open end spanners are made from chrome vanadium steel with 15° offset. Different size at each end. Precisely machined and nickel-chrome plated, these spanners will be an asset to your tool box.
Features and Benefits
• Hot forged from 31 CrV3 Chrome Vanadium Steel
• Nickel-chrome plated
• Made to DIN 3113 standards
Attribute | Value |
---|---|
Brand | King Dick |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Nickel |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
MFR Part No. | SLA608 |
Single or Double End | Single End |
Spanner Size | 1/4in. x 5/16in.mm |
Standards Met | DIN3113 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |