£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Drop forged steel with 15° cranked open ends. Conform to ASME B107.39.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140161122 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Chrome Polished |
Insulated | No |
Material | Drop Forged Carbon Steel |
Metric or Imperial | Metric |
Overall Length | 230mm |
Single or Double End | Single End |
Spanner Size | 18 x 19mm |
Standards Met | ASME B107.39 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |