noscriptYamoto Single End, Open Ended Spanner, 18 x 19mm, Metric 30515 | Cromwell Tools

Yamoto

Single End, Open Ended Spanner, 18 x 19mm, Metric

SKU:

YMT5824950G

MPN:

30515

£1.49

Ex VAT

£1.79

Inc VAT

IN STOCK (50+)

    Product Details

    Made of chrome vanadium steel for a prolonged tool lifespan and a polished mirror finish the range of open-ended spanners from Yamoto feature 15° offset heads for easy wrenching motion.


    Features and Benefits
    • Manufactured from chrome vanadium steel for a prolonged tool lifespan
    • Polished mirror finish for easy cleaning
    • 15° offset heads for a greater range of movement
    • Available in a range of sizes from 6-32mm


    Typical Applications
    • Construction
    • DIY
    • Plumbing
    • Automotive


    Standards
    • Conforms to DIN 3110 standard


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    222mm

    Single or Double End

    Double End

    Spanner Size

    18 x 19mm

    Standards Met

    DIN 3110

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726