Action Sealtite

Single End, Open Ended Spanner, 1in.mm, Imperial

SKU:

ASL5824408D

MPN:

RJT-100-SPANN

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (7)

    Product Details

    RJT cast spanners constructed from aluminium.


    Product Specification
    Attribute
    Value

    Brand

    Action Sealtite

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    No

    Material

    Cast Aluminium

    Metric or Imperial

    Imperial

    MFR Part No.

    RJT-100-SPANN

    Number of Pieces

    1

    Overall Length

    240mm

    Single or Double End

    Single End

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726