£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Compression nut spanner single ended drop forged. 28mm (39mm AF) to suit most 28mm compression nuts. Overall length: 290mm.
Attribute | Value |
---|---|
Brand | Monument |
EAN | 5015375020398 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Steel |
Metric or Imperial | Metric |
MFR Part No. | 2039C |
Number of Pieces | 1 |
Overall Length | 290mm |
Single or Double End | Single End |
Spanner Size | 28mm |
Standards Met | DIN 894, ISO 3318 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |