£53.99
Ex VAT
£64.79
Inc VAT
6 Variations Available
Product Details
Product Specification
RJT cast spanners constructed from aluminium.
Attribute | Value |
---|---|
Brand | Action Sealtite |
ECLASS Code | 21040105 |
End Style | Open |
Insulated | No |
Material | Cast Aluminium |
Metric or Imperial | Imperial |
MFR Part No. | RJT-400-SPANN |
Number of Pieces | 1 |
Overall Length | 121.5mm |
Single or Double End | Single End |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |