Facom

Single End, Pin Spanner, 20 - 100mm, Metric

SKU:

FAC5821517V

MPN:

117.B

£68.99

Ex VAT

£82.79

Inc VAT

IN STOCK (10)

    Product Details

    Wrench for nuts with top holes. Forged in chrome vanadium steel, with divider-type adjustment controlled from central knurl. Supplied with a set of 8 double-ended round pins. Chrome finish. Capacity: 20-100mm.


    Features and Benefits
    • Satin chrome finish for smooth operation
    • Can be adjusted via the centre turning screw
    • Chrome vanadium steel construction for durability


    Typical Applications
    • For the removal or adjustment of nuts with holes bored on the face.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148511340011

    ECLASS Code

    21040105

    Finish/Coating

    Chrome

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    117.B

    Number of Pieces

    1

    Overall Length

    245mm

    Single or Double End

    Single End

    Spanner Size

    20 - 100mm

    Type

    Pin Spanner

    UNSPSC Code

    27111726