Expert by Facom

Single End, Ratchet Ring Spanner, 10mm, Metric

SKU:

BTL5827210L

MPN:

E113303

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (35)

    Product Details

    This range of combination ratchet spanners from Facom® are manufactured from durable chrome vanadium steel and are available in a variety of sizes. With 5° increments, the product features a 12-point OGV® ring end angled at 15° and an open end angled at 15° from the handle axis (increment angle 30°). The OGV® Ring profile is designed to maximise contact surface with the nut whilst the switch to change ratcheting direction is built into the handle to prevent accidental change.


    Features and Benefits
    • Forged from chrome vanadium steel for maximum resilience
    • High polished chrome finish repels dirt making for an easier tool clean
    • OGV® Ring profile maximizes contact surface with the nut for overall tool longevity and improved use
    • 12-point OGV® ring angled at 15° for easier turning action
    • Is fully reversible for versatility of use


    Typical Applications
    • Engineering
    • DIY
    • Construction
    • Automotive


    Standards
    • ISO 1711-1
    • ISO 691


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Expert by Facom

    ECLASS Code

    21040105

    End Style

    Closed

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    E113303

    Single or Double End

    Single End

    Spanner Size

    10mm

    Type

    Ratchet Ring Spanner

    UNSPSC Code

    27111726