£49.49
Ex VAT
£59.39
Inc VAT
3 Variations Available
Product Details
Product Specification
The Fast Ratch acts as an open-end, ratcheting wrench designed for aerospace, industrial, medical and food processing applications. Made from laser cut stainless steel the Fast Ratch meets DIN899 series C tool specifications. It is FOD-free, non-sparking, and if cleansed in pure alcohol, can be used in oxygen system environments. The Fast Ratch speeds assembly or disassembly operations without damage to fittings or lines. Fast Ratch is self-centring and applies load to the flats of the
fastener making it invaluable in tight applications and blind operations.
Attribute | Value |
---|---|
Brand | Stahlwille |
EAN | 4018754165087 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Material | Stainless Steel |
Metric or Imperial | Metric |
MFR Part No. | 41101313 |
Single or Double End | Single End |
Spanner Size | 13mm |
Standards Met | DIN899 series C |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |