£23.99
Ex VAT
£28.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Hot forged from 31 CrV3 Chrome Vanadium Steel. Precisely machined, heat-treated and nickel-chrome plated. Ring end features 72 tooth off-the-point drive ratchet, within slim forging for improved access.
Attribute | Value |
---|---|
Brand | King Dick |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Material | Steel |
Metric or Imperial | Metric |
Single or Double End | Single End |
Spanner Size | 17mm |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |