£14.99
Ex VAT
£17.99
Inc VAT
3 Variations Available
Product Details
Product Specification
This range of combination ratchet spanners from Facom® are manufactured from durable chrome vanadium steel and are available in a variety of sizes. With 5° increments, the product features a 12-point OGV® ring end angled at 15° and an open end angled at 15° from the handle axis (increment angle 30°). The OGV® Ring profile is designed to maximise contact surface with the nut whilst the switch to change ratcheting direction is built into the handle to prevent accidental change.
Features and Benefits
• Forged from chrome vanadium steel for maximum resilience
• High polished chrome finish repels dirt making for an easier tool clean
• OGV® Ring profile maximizes contact surface with the nut for overall tool longevity and improved use
• 12-point OGV® ring angled at 15° for easier turning action
• Is fully reversible for versatility of use
Typical Applications
• Engineering
• DIY
• Construction
• Automotive
Standards
• ISO 1711-1
• ISO 691
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E113309 |
Single or Double End | Single End |
Spanner Size | 17mm |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |