noscriptExpert by Facom Single End, Ratchet Ring Spanner, 19mm, Metric E113311 | Cromwell Tools

Expert by Facom

Single End, Ratchet Ring Spanner, 19mm, Metric

SKU:

BTL5827210W

MPN:

E113311

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (22)

    Product Details

    Possessing one open end and one ring end, these fixed head ratchet spanners are designed for multi-purpose loosening and tightening of fasteners. Manufactured from chrome vanadium steel with a high chrome finish, the product is available in various sizes to suit your requirements.


    Features and Benefits
    • 5° increments allows you to turn fasteners even in confined spaces
    • 12-point OGV ring angled at 15°
    • Open end angled at 15° from the handle axis (increment angle 30°)
    • Wide spanner handle enables the user to apply high power comfortably without hurting the hand
    • Handle is dimpled to bolster grip and control even if you have oily hands
    • Manufactured from polished Chrome Vanadium Alloy Steel for superior strength and durability, with a high chrome finish


    Typical Applications
    • Automotive
    • Plumbing
    • DIY
    • Construction


    Standards
    • ISO 691 ISO 1711-1


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Expert by Facom

    ECLASS Code

    21040105

    End Style

    Closed

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    E113311

    Single or Double End

    Single End

    Spanner Size

    19mm

    Type

    Ratchet Ring Spanner

    UNSPSC Code

    27111726