£10.99
Ex VAT
£13.19
Inc VAT
17 Variations Available
Product Details
Product Specification
Possessing one open end and one ring end, these fixed head ratchet spanners are designed for multi-purpose loosening and tightening of fasteners. Manufactured from chrome vanadium steel with a high chrome finish, the product is available in various sizes to suit your requirements.
Features and Benefits
• 5° increments allows you to turn fasteners even in confined spaces
• 12-point OGV ring angled at 15°
• Open end angled at 15° from the handle axis (increment angle 30°)
• Wide spanner handle enables the user to apply high power comfortably without hurting the hand
• Handle is dimpled to bolster grip and control even if you have oily hands
• Manufactured from polished Chrome Vanadium Alloy Steel for superior strength and durability, with a high chrome finish
Typical Applications
• Automotive
• Plumbing
• DIY
• Construction
Standards
• ISO 691 ISO 1711-1
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E113302 |
Single or Double End | Single End |
Spanner Size | 9mm |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |