£93.49
Ex VAT
£112.19
Inc VAT
Product Details
Product Specification
1/2" Totally Insulated Reversible Ratchet
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269017508 |
ECLASS Code | 21040105 |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | 1750 |
Overall Length | 250mm |
Single or Double End | Single End |
Type | Ratchet Wrench |
UNSPSC Code | 27111726 |