£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Repair kit for Norbar Professional torque wrenches with reversible ratchets.
Attribute | Value |
---|---|
Brand | Norbar |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | 11622 |
Overall Length | 255mm |
Single or Double End | Single End |
Type | Ratchet Wrench |
UNSPSC Code | 27111726 |