noscriptKennedy-Pro Single End, Ratchet Wrench, 13mm, Metric 5822243K | Cromwell Tools

Kennedy-Pro

Single End, Ratchet Wrench, 13mm, Metric

SKU:

KEN5822243K

MPN:

5822243K

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (50+)

    Product Details

    Designed specifically for use in restricted areas, this range of metric ratchet combination spanners is ideal for professional use. Constructed from chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing corrosion. The 72-teeth ratcheting system needs only 5° movement to operate the ratchet, whist the thin wall design and flexi-head that moves up to 90° in either direction all aims to provide operationality even in confined spaces. Both the open end and bi-hexagonal ring end are fixed at a 15° angle to give greater access.


    Features and Benefits
    • Chrome plating prevents the products from corrosion and wear and tear
    • 72 teeth ratcheting system means the tool only needs a 5° movement to operate the ratchet
    • 15° head angle both ends allows the product to be used in confined spaces
    • Mirror, highly polished finish repels dirt, grime and debris from sticking to the tool for an easy clean
    • Available in an array of sizes to allow you to select the product that best suits your requirements
    • Flex head can move 90° in either direction to operate in restricted areas


    Typical Applications
    • Automotive
    • Plumbing
    • Construction
    • DIY


    Standards
    • ASME B107.6


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140129764

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Overall Length

    180mm

    Single or Double End

    Single End

    Spanner Size

    13mm

    Standards Met

    ASME B107.6

    Type

    Ratchet Wrench

    UNSPSC Code

    27111726