£124.00
Ex VAT
£148.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Square Lever Reversible - Inch
For use on Square head fasteners. Lever ratchet mechanism to allow reversal without removal of wrench from fastener
Used for installation and servicing work. Ratcheting head mechanism for use in confined spaces. The ratchet wheels and pawls are made of carbon steel, hardened and tempered. Finished in black with red plastic handles.
Attribute | Value |
---|---|
Brand | Leytool |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Carbon Steel |
Metric or Imperial | Imperial |
Number of Points | 4 |
Overall Length | 434mm |
Single or Double End | Single End |
Type | Ratchet Wrench |
UNSPSC Code | 27111726 |