£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Suitable for use where access is limited. Manufactured from chrome vanadium steel with Bi-hex rings.
Offset heads to give additional clearance.
Attribute | Value |
---|---|
Brand | Senator |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Points | 12 |
Overall Length | 210mm |
Single or Double End | Single End |
Type | Ratchet Wrench |
UNSPSC Code | 27111726 |